Beli loctite hysol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE HysolDeskripsi:LOCTITE® Hysol® Product E-20HP is a toughened, mediumviscosity, industrial grade epoxy adhesive with a medium work life. Once mixed, the two-component epoxy cures at room temperature to form a tough, off-white, bondline that provides high peel resistance and high shear strengths. The fully cured epoxy is resistant to a wide range of chemicals and solvents, and acts as an excellent electrical insulator.atribut:
- Volume (ml): 50
- LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen)Deskripsi:2-part, toughened, medium-viscosity, industrial grade epoxy adhesive with a medium work life. LOCTITE® EA E-20HP is an off-white, 2-part, toughened, medium-viscosity, industrial grade epoxy adhesive with a medium work life. The mixture cures at room temperature to form a tough bondline with high peel resistance and high shear strengths. It is resistant to a wide range of chemicals and solvents and is an excellent electrical insulator.atribut:
- Color: White: Off White
- Applications: Bonding Plastic
- Cure type: Room Temperature (Ambient) Cure
- Key Characteristics: Peel Strength: High Peel Strength, Shear Strength: High Shear Strength, Toughened, Viscosity: Medium Viscosity, Work Life: Medium Work Life
- Number of Components: 2 Part
- Substrates: Concrete, Metal, Metal: Aluminium, Metal: Steel, Metal: Steel - Stainless Steel, Plastic, Polyamide (Nylon), Polycarbonate, Wood
- Technology: Epoxy
- Viscosity Part A (Resin): 40000-90000 mPa.s (Cp) Brookfield
- Viscosity Part B (Hardener): 5500-8000 mPa.s (Cp) Brookfield
- Schneider Electric Logic Controller - Modicon M241 (PLC/Kontroler Logika)atribut:
- Product or Component Type: Logic Controller
- Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor)Deskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
- PROKLEEN Tire Wax Polish (Perawatan Ban)Deskripsi:PROKLEEN Tire Polish (Semir Ban) 800mL KONSENTRAT + BONUS ISI 25% (200mL)- Semir ban premium untuk melindungi ban dari kotoran dan debu, serta memberikan hasil hitam mengkilap (Wet Look)- Takaran Penggunaan: Murni
- Megacools Carburetor CleanerDeskripsi:Formula terobosan terbaru dengan cairan berkekuatan super cepat dan bersih. Untuk membersihkan ruang bakar dari segala sisa endapan karbon. Proses pengerjaan sangat praktis dan sederhana tanpa harus membogkar karburator.Membersihkan automatic choke, linkage, throat, katup PVC, katup masuk & ruang bakar, juga untuk permukaan mesin, spare part dan waktu overhaul dari sludge, oli, gemuk, gum, varnish, carbon.
- Burgari Chassis Grease (Gemuk Pelumas Otomotif)Deskripsi:BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.atribut:
- Color: Brown
- Texture: Fibrous
- Dropping Point: 107
- Unworked Penetration: '275 at 25°C
- Worked Penetration: '231 at 25°C
- LOCTITE Threadlocker 242 (Lem Baut)atribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- WELD-ON Acrylic Plastic Cement (Lem Akrilik)Deskripsi:Weld-On® 16 is a medium-bodied, clear solvent-type acrylic cement with very high strength. The fast curing time means some parts may be handled within a few minutes when applied to cast, molded or extruded acrylics. Bond strength continues to develop very rapidly reaching a substantial level and forming strong joints within hours.SUBSTRATE RECOMMENDATIONSEspecially formulated to bond acrylic (poly-methyl methacrylate) plastic. Also effective for bonding styrene, butyrate, PVC, ABS and polycarbonate, and porous plastic surfaces.BONDING RECOMMENDATIONSWeld-On 16 is recommended as an excellent general purpose, high strength acrylic cement. Joints are water and weather resistant and will generally have similar physical and chemical properties to acrylic plastic. This product can be thinned with Weld-On 3 by approximately 10%.Advantageous when fast cure and high strength are desired for applications such as- Large housings- Signs- Plastic letters- Industrial fabrications- Display items and models- Lenses80% Strength 24hrsatribut:
- Color: Clear
- Minimum Shelf Life (year): 2 (@73°F)
- Number of Components: 1
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- Falcon Lubricants Chassis Grease (Gemuk Sasis)Deskripsi:Made from calcium soap, refined and filtered mineral lubricating oils and suitable tackfier. The grease exhibits excellent protection against rust and also covers the use of 'spreading' salt and the related danger of rust. The oil film adheres well and does not run off, even during stoppages.atribut:
- Thickener Type: Calcium
- NLGI Number: 3
- Texture: Tacky
- Dropping Point (ASTM D-566) (°C): 110-120
- Unworked Penetration (ASTM D-217): '250 at 25°C
- Worked Penetration (ASTM D-217): '220 at 25°C
Daftar Harga loctite hysol Terbaru October 2026
| LOCTITE Hysol | Rp489.900 |
| Epson Proyektor | Rp6.499.900 |
| ESCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp139.900 |
| LOCTITE Epoxy Adhesive E-20HP 50ml (Lem Epoksi Dua Komponen) | Rp519.900 |
| Weicon Structural Acrylic Adhesive (Lem Akrilik) | Rp1.399.900 |
| Schneider Electric PLC - Modicon M221 (PLC Modicon M221) | Rp70.900 |
| Schneider Electric Logic Controller - Modicon M241 (PLC/Kontroler Logika) | Rp9.799.900 |
| KIT Tire Wax Black Magic (Perawatan Ban) | Rp15.900 |
| Sika Waterproofing Coating Sikatop (Pelapis Anti Bocor) | Rp169.900 |
| PROKLEEN Tire Wax Polish (Perawatan Ban) | Rp57.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/LOCTITE%20Hysol/kjP105160739-1.jpg)

/jhP110998701-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/LOCTITE%20Epoxy%20Adhesive%20E-20HP%2050ml%20(Lem%20Epoksi%20Dua%20Komponen)/njP103751847-1.jpg)
/ptP101545929-5.jpg)
/l8P105308764-2.jpg)
/cqP108916458-1.jpg)


/htP104705641-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/LOCTITE%20Threadlocker%20242%20(Lem%20Baut)/53P103752183-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Hobi/WELD-ON%20Acrylic%20Plastic%20Cement%20(Lem%20Akrilik)/kmP111983742-1.jpg)
/agP108384376-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Gemuk%20Litium)/7xP102114285-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Falcon%20Lubricants%20Chassis%20Grease%20(Gemuk%20Sasis)/faP108928550-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)